Beli plate perforated di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni Seiki Surface Plate
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  2. Niigata Seiki (SK) Granite Surface Plate
    Mulai

    Rp8.799.900

    Niigata Seiki (SK) Granite Surface Plate
    Deskripsi:
    - Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
  3. Non Brand Plat Perforated
    Mulai

    Rp959.900

    Non Brand Plat Perforated
    atribut:
    • Dimensions (mm): 1120x2440
  4. WAKI Perforated Board (Papan Berlubang)
    Mulai

    Rp659.900

    WAKI Perforated Board (Papan Berlubang)
    atribut:
    • Height (mm): 900
    • Hole Diameter (mm): 5
    • Hole Pitch (mm): 25
    • Thickness (mm): 5.5
  5. Legrand Perforated Plate for Plexo3
    Mulai

    Rp1.999.900

    Legrand Perforated Plate for Plexo3
    atribut:
    • Width (mm): 344
    • Height (mm): 150
    • Material: Steel
    • Surface Protection: Galvanized
    • Perforated: Yes
    • Halogen Free: Yes
  6. Ultrachem Floor Hardener (Pengeras Lantai)
    Mulai

    Rp97.900

    Ultrachem Floor Hardener (Pengeras Lantai)
    Deskripsi:
    Ultrachem Floor Hardener adalah bahan bubuk campuran siap pakai yang ditaburkan ke atas beton segar, akan kering bersamaan dengan beton dan setelah itu membentuk lapisan yang keras, padat, menyatu dengan beton dan memiliki ketahanan yang sangat baik terhadap gesekan dan tumbukan dari lalu lintas kendaraan diatasnya. Digunakan sebagai lapisan pelindung pada struktur beton yang banyak dilalui kendaraan.
    atribut:
    • Compressive Strength (kg/cm²): 680 (after 28days) (ASTM C-109)
    • Coverage Area (kg/m²): Light duty : 3; Medium duty : 5; Heavy duty : 7
    • Density (g/mL): ±2.11
    • Drying Time - Initial Setting (minute): ±4.5 (at 30°C)
    • Drying Time Full Cure (day): 28 (at 30°C)
    • Drying Time Open Traffic 30°C (hour): ±24 for light traffic (at 30°C); ±168 (7days) for vehicular traffic (at 30°C)
    • Finish: Matte
    • Form: Powder
    • Friction Resistance (mm/minute): 0.009
    • Packaging: Bag
    • Pull-Off Strength (N/mm²): ±1.5 (ASTM D 4541)
    • Theoretical Thickness (mm): 1.42 (@3kg/m²); 2.37 (@5kg/m²); 3.32 (@7kg/m²)
    • Type: Non metallic floor hardener
  7. Mitutoyo Granite Surface Plate
    Mulai

    Rp6.299.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  8. Vertex Cast Iron Surface Plates
    Mulai

    Rp2.699.900

    Vertex Cast Iron Surface Plates
    Deskripsi:
    These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
  9. Uni Seiki Surface Plate
    Mulai

    Rp5.599.900

    Uni Seiki Surface Plate
    atribut:
    • Material: Cast iron
    • Plane Accuracy (µm): 38
    • Width (mm): 300
    • Depth (mm): 300
    • Height (mm): 60
  10. KENTA Granite Surface Plates
    Mulai

    Rp6.099.900

    KENTA Granite Surface Plates
    Deskripsi:
    Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
  11. Uni Seiki Granite Surface Plate
    35%
    Mulai

    Rp5.399.900

    Uni Seiki Granite Surface Plate
    Deskripsi:
    Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
    atribut:
    • Material: Natural stone (black granite)
  12. Insize Granite Surface Plate (Plat Granit)
    Mulai

    Rp4.899.900

    Insize Granite Surface Plate (Plat Granit)
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  13. KRISBOW Pelat Granit
    Mulai

    Rp8.599.900

  14. Uni Seiki Granite Surface Plate
    Mulai

    Rp16.999.900

    Uni Seiki Granite Surface Plate
    atribut:
    • Plane Precision (µm): Within 4
    • WxDxH (mm): 300x300x70
  15. Hikari Perforated Board (Rak Papan Berlubang)
    Mulai

    Rp299.900

    Hikari Perforated Board (Rak Papan Berlubang)
    Deskripsi:
    -Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
  16. Legrand Lina 25 perforated plate
    Mulai

    Rp579.900

    Legrand Lina 25 perforated plate
    atribut:
    • Material: Steel
    • Surface Protection: Galvanized
    • Perforated: Yes
    • Halogen Free: Yes
  17. GT RACK Cover Perforated Serbaguna
    Mulai

    Rp349.900

    GT RACK Cover Perforated Serbaguna
    Deskripsi:
    Cover Perforated adalah inovasi design terbaru yang dirancang untuk pemakaian serbaguna sebagai tambahan aksesoris GT Rack. Material Heavy Duty untuk pemakaian beragam seperti cover/penutup rak, pembatas antar rak yang berdempetan, Display Barang, serta penempatan barang seperti perkakas agar mudah diakses. Dengan posisi pemasangan yang fleksibel, ideal untuk berbagai keperluan di rumah, kantor, atau bisnis Anda.
    atribut:
    • Finishing: Cat + Powder Coating
    • Material: Steel
Daftar Harga plate perforated Terbaru October 2026
Uni Seiki Surface PlateRp4.499.900
Niigata Seiki (SK) Granite Surface PlateRp8.799.900
Non Brand Plat PerforatedRp959.900
WAKI Perforated Board (Papan Berlubang)Rp659.900
Legrand Perforated Plate for Plexo3Rp1.999.900
Ultrachem Floor Hardener (Pengeras Lantai)Rp97.900
Mitutoyo Granite Surface PlateRp6.299.900
Vertex Cast Iron Surface PlatesRp2.699.900
Uni Seiki Surface PlateRp5.599.900
KENTA Granite Surface PlatesRp6.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait